Motion
6960
Leather Oil Seal - Solid, 1.830 in Shaft Dia., 2.574 in OD, 0.250 in Overall Width, 4L Design, Leather Lip Material
MI ITEM #01296999
MFR #6960
List Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 1.830 in Shaft Dia., 2.574 in OD, 0.250 in Overall Width, 4L Design, Leather Lip Material
MI ITEM #01296999
MFR #6960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.72/each for your price

Overview

Mfr description
6960 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.830 in
  • Outside Diameter
    2.574 in
  • Overall Width
    0.250 in
  • Design Type
    4L
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Leather
  • Lip Type
    Single Lip without Spring
  • Description Keyword
    4L Design
  • Manufacturer Upc Number
    053893466880
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    General Purpose
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text