Motion
132542

DODGE
132542

Hydrodynamic Housing End Cap Kit - Series: RTL, Housing End Cap Kit Compatible Bore Diameter
Mi Item #01297002
MFR #132542
Price$923.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132542

Hydrodynamic Housing End Cap Kit - Series: RTL, Housing End Cap Kit Compatible Bore Diameter
Mi Item #01297002
MFR #132542

Mfr description
132542 3-7/16 SLEEVOIL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.39/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Weight
    4.96 lbs

Details

  • Compatible Bearing Part Number
    132474
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Part Type
    Housing End Cap Kit
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    RTL
  • UPC_NO
    782475120666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)