Motion
12TT115

DODGE
12TT115

Bearing Seal - 043540 Material
Mi Item #01297013
MFR #12TT115
Price$32.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12TT115

Bearing Seal - 043540 Material
Mi Item #01297013
MFR #12TT115

Mfr description
12TT115 SEAL 043540
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.24/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043540
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)