Motion
6985
Felt Oil Seal - Solid, 1.875 in Shaft Dia., 2.633 in OD, 0.347 in Overall Width, 29 Design, Felt Lip Material
MI ITEM #01297025
MFR #6985
Price$42.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.875 in Shaft Dia., 2.633 in OD, 0.347 in Overall Width, 29 Design, Felt Lip Material
MI ITEM #01297025
MFR #6985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.91/each

Specifications

Dimensions

  • Outside Diameter
    2.633 in
  • Overall Width
    0.347 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.12 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -65 to 200°F
  • Description Keyword
    29 Design
  • Design Type
    29
  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893466910
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
6985 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought