Motion
096033

DODGE
096033

Friction Overload Clutch - Friction, Rough Stock, 1/2 in Max Bore, 2-1/2 in OD
Mi Item #01297059
MFR #096033
Price$262.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096033

Friction Overload Clutch - Friction, Rough Stock, 1/2 in Max Bore, 2-1/2 in OD
Mi Item #01297059
MFR #096033

Mfr description
096033 25 X 1/2 NKS TQ TAMER MECH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.92/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    1/2 in, 12.70 mm
  • Clutch Size Code
    25
  • Maximum Bore Diameter
    1/2 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    1-3/4 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Rough Stock
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096033
  • Reset Type
    Automatic
  • Torque Range
    300 to 1200 in-lb
  • UPC_NO
    782475041510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)