Motion
7354N
Polyacrylate Oil Seal - Solid, 4.375 in Shaft Dia., 5.500 in OD, 0.570 in Overall Width, 8S Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01297299
MFR #7354N
Price$140.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 4.375 in Shaft Dia., 5.500 in OD, 0.570 in Overall Width, 8S Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01297299
MFR #7354N

Mfr description
7354N OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.10/each

Specifications

Dimensions

  • Outside Diameter
    5.500 in
  • Overall Width
    0.570 in
  • Shaft Diameter
    4.375 in
  • Weight
    0.66 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    8S Design
  • Design Type
    8S
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893513997
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)