Specifications
Dimensions
- Height1.9
- Length3.6
- Weight0.89 lbs, 0.9
- Width3.7
Details
- Country of OriginUS
- Part TypePlunger Screw
- Product TypeHydrodynamic Bearing Replacement Parts & Kits
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)