Motion
SCXT-C2 OUTPUT HUB

DODGE
SCXT-C2 OUTPUT HUB

Speed Reducer Replacement Part - Series: Hydroil, HSCXT 2, HSCXT 205, SCXT2, SCXT205 Reducer Size, Output Hub
Mi Item #01297456
MFR #SCXT-C2 OUTPUT HUB
Price$1,095.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT-C2 OUTPUT HUB

Speed Reducer Replacement Part - Series: Hydroil, HSCXT 2, HSCXT 205, SCXT2, SCXT205 Reducer Size, Output Hub
Mi Item #01297456
MFR #SCXT-C2 OUTPUT HUB

Mfr description
352112 OUTPUT HUB SCXT-C2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,095.12/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HSCXT 2, HSCXT 205, SCXT2, SCXT205
  • Weight
    3.31 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Hub
  • Series
    Hydroil
  • UPC_NO
    782475245741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)