Motion
7607
Felt Oil Seal - Solid, 1.730 in Shaft Dia., 2.340 in OD, 0.280 in Overall Width, Felt Lip Material
MI ITEM #01297466
MFR #7607
List Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.730 in Shaft Dia., 2.340 in OD, 0.280 in Overall Width, Felt Lip Material
MI ITEM #01297466
MFR #7607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.18/each for your price

Overview

Mfr description
7607 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.730 in
  • Outside Diameter
    2.340 in
  • Overall Width
    0.280 in
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Felt
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893466972
  • Construction Description
    Single Lip, Non-Spring Loaded With Inner Case
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.12 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text