Motion
13508
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 4.555 in OD, 0.547 in Overall Width, J8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297633
MFR #13508
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 4.555 in OD, 0.547 in Overall Width, J8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297633
MFR #13508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.53/each

Specifications

Dimensions

  • Outside Diameter
    4.555 in
  • Overall Width
    0.547 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.42 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    J8 Design
  • Design Type
    J8
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311012423
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.

Overview

Mfr description
13508 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded
  • With Bolt-On Flange.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought