1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
8133S
1.3620 in Shaft Dia., 2.1950 in OD, 0.2500 in Overall Width
Mi Item #
01297744
MFR #
8133S
Price
$32.93
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 8133S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
8133S
1.3620 in Shaft Dia., 2.1950 in OD, 0.2500 in Overall Width
Mi Item #
01297744
MFR #
8133S
Mfr description
8133S OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.93
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.1950 in
Overall Width
0.2500 in
Shaft Diameter
1.3620 in
Details
Material
Nitrile
Seal Type
48
Series
8000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items