Motion
13499
Nitrile Oil Seal - Solid, 1.359 in Shaft Dia., 2.188 in OD, 0.375 in Overall Width, HMSA30 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297774
MFR #13499
Price$61.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.359 in Shaft Dia., 2.188 in OD, 0.375 in Overall Width, HMSA30 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297774
MFR #13499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.41/each

Specifications

Dimensions

  • Outside Diameter
    2.188 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.359 in
  • Weight
    0.05 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA30 Design
  • Design Type
    HMSA30
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311012409
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
13499 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought