Motion
8429S
Nitrile Oil Seal - Solid, 1.247 in Shaft Dia., 2.633 in OD, 0.480 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297829
MFR #8429S
List Price$72.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.247 in Shaft Dia., 2.633 in OD, 0.480 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01297829
MFR #8429S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.84/each for your price

Overview

Mfr description
8429S OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.247 in
  • Outside Diameter
    2.633 in
  • Overall Width
    0.480 in
  • Seal Type
    Double Lip without Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip without Spring
  • Description Keyword
    Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893514772
  • Construction Description
    Dual Lip, Non-Spring Loaded Without Inner Case, Special
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.44 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text