Motion
13750
EPDM Oil Seal - Solid, 1.375 in Shaft Dia., 2.162 in OD, 0.578 in Overall Width, HMSHA4 Design, EPDM Lip Material
Mi Item #01297847
MFR #13750
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Oil Seal - Solid, 1.375 in Shaft Dia., 2.162 in OD, 0.578 in Overall Width, HMSHA4 Design, EPDM Lip Material
Mi Item #01297847
MFR #13750

Mfr description
13750 OIL SEAL
  • Metal-Cased W/Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Outside Diameter
    2.162 in
  • Overall Width
    0.578 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.06 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Description Keyword
    HMSHA4 Design
  • Design Type
    HMSHA4
  • Lip Material
    EPDM
  • Manufacturer Upc Number
    085311281027
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)