Motion
8635S
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.631 in OD, 1.250 in Overall Width, 21 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297914
MFR #8635S
Price$626.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.631 in OD, 1.250 in Overall Width, 21 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297914
MFR #8635S

Mfr description
8635S OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.24/each

Specifications

Dimensions

  • Outside Diameter
    7.631 in
  • Overall Width
    1.250 in
  • Shaft Diameter
    5.500 in
  • Weight
    2.06 lbs

Details

  • Construction Description
    Dual Lip, Dual Element
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    21 Design
  • Design Type
    21
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893515113
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)