Motion
11377 Kit
Oil Seal Kit - Seal & Sleeve, 1.125 in Shaft Dia., 2.129 in OD, 0.375 in Width, Nitrile Lip
Mi Item #01297916
MFR #11377 Kit
Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 1.125 in Shaft Dia., 2.129 in OD, 0.375 in Width, Nitrile Lip
Mi Item #01297916
MFR #11377 Kit

Mfr description
11377 SEAL & SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.42/each

Specifications

Dimensions

  • Outside Diameter
    2.129 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.07 lbs
  • Width
    0.375 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311193962
  • UPC_NO
    085311193962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)