Motion
15145
Oil Seal - Solid, 1.5000 in Shaft Dia., 2.5000 in OD, 0.3750 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297932
MFR #15145
Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.5000 in Shaft Dia., 2.5000 in OD, 0.3750 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297932
MFR #15145

Mfr description
15145 SEAL & SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.23/each

Specifications

Dimensions

  • Outside Diameter
    2.500 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.15 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311194051
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)