Motion
15696 Kit
Oil Seal Kit - Seal & Sleeve, 1.562 in Shaft Dia., 2.625 in OD, Nitrile Lip
Mi Item #01297942
MFR #15696 Kit
Price$60.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 1.562 in Shaft Dia., 2.625 in OD, Nitrile Lip
Mi Item #01297942
MFR #15696 Kit

Mfr description
15696 SEAL & SLEEVE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.35/each

Specifications

Dimensions

  • Outside Diameter
    2.625 in
  • Shaft Diameter
    1.562 in
  • Weight
    0.25 lbs

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311900102
  • UPC_NO
    085311900102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)