Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 2.000 in Shaft Dia., 3.2560 in OD, 0.4370 in, 11.09 mm Width, Nitrile Lip
Mi Item #01297962
MFR #20108 Kit

Mfr description
20108 SEAL & SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.2560 in
  • Overall Width
    0.4375 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.11 lbs
  • Width
    0.4370 in, 11.09 mm

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311194006
  • UPC_NO
    085311194006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)