Motion
TXT-TDT3 RED BUSH BACKUP PLATE

DODGE
TXT-TDT3 RED BUSH BACKUP PLATE

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, Bushing Back-Up Plate
Mi Item #01297963
MFR #TXT-TDT3 RED BUSH BACKUP PLATE
Price$103.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT-TDT3 RED BUSH BACKUP PLATE

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, Bushing Back-Up Plate
Mi Item #01297963
MFR #TXT-TDT3 RED BUSH BACKUP PLATE

Mfr description
243308 BACK-UP PLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.47/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TA2115H
  • Weight
    0.77 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Bushing Back-Up Plate
  • Series
    Torque-Arm II
  • UPC_NO
    782475226283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)