Motion
23279 Kit
Oil Seal Kit - Seal & Sleeve, 2.313 in Shaft Dia., 3.751 in OD, Nitrile Lip
Mi Item #01297973
MFR #23279 Kit
Price$64.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 2.313 in Shaft Dia., 3.751 in OD, Nitrile Lip
Mi Item #01297973
MFR #23279 Kit

Mfr description
23279 SEAL & SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.96/each

Specifications

Dimensions

  • Outside Diameter
    3.751 in
  • Shaft Diameter
    2.313 in
  • Weight
    0.52 lbs

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311193979
  • UPC_NO
    085311193979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)