Motion
13839
Single Lip Oil Seal - Solid, 1.375 in Shaft Dia., 2.500 in OD, 0.328 in Overall Width, HMSA36 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297978
MFR #13839
Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.375 in Shaft Dia., 2.500 in OD, 0.328 in Overall Width, HMSA36 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01297978
MFR #13839

Mfr description
13839 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.83/each

Specifications

Dimensions

  • Outside Diameter
    2.500 in
  • Overall Width
    0.328 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.09 lbs

Details

  • Case Design
    Metal case, bumper on face
  • Casing
    Steel
  • Compatible V-Rings
    400350;400351;400354;400355
  • Compatible Wear Sleeves
    99133;99138;99139;99819;99820
  • Construction Description
    Oil seal
  • Design Type
    HMSA36
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311013048
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel end, drivelines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)