Motion
33251 Kit
Oil Seal Kit - Seal & Sleeve, 3.312 in Shaft Dia., 5.000 in OD, Nitrile Lip
Mi Item #01298022
MFR #33251 Kit
Price$80.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 3.312 in Shaft Dia., 5.000 in OD, Nitrile Lip
Mi Item #01298022
MFR #33251 Kit

Mfr description
33251 SEAL & SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.78/each

Specifications

Dimensions

  • Outside Diameter
    5.000 in
  • Shaft Diameter
    3.312 in
  • Weight
    0.84 lbs

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311194020
  • UPC_NO
    085311194020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)