Motion
47587 Kit
Oil Seal Kit - Seal & Sleeve, 4.750 in Shaft Dia., 6.250 in OD, Nitrile Lip
Mi Item #01298063
MFR #47587 Kit
Price$287.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 4.750 in Shaft Dia., 6.250 in OD, Nitrile Lip
Mi Item #01298063
MFR #47587 Kit

Mfr description
47587 SEAL & SLEEVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.49/each

Specifications

Dimensions

  • Outside Diameter
    6.250 in
  • Shaft Diameter
    4.750 in
  • Weight
    0.83 lbs

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311155700
  • UPC_NO
    085311155700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)