Motion
HS2-HC-569E     HINGED CAP

DODGE
HS2-HC-569E HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #01298079
MFR #HS2-HC-569E HINGED CAP
Price$4,204.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS2-HC-569E HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #01298079
MFR #HS2-HC-569E HINGED CAP

Mfr description
067138 HS2 HC 569E HSG ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,204.23/each

Specifications

Dimensions

  • Bore Length
    5.53 in

Details

  • Country of Origin
    US
  • Housing Material
    Ductile Iron
  • Housing Type
    Hinged Cap
  • Material
    067138
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)