Motion
3 7/16 PL-WC SLV SEAL KIT

DODGE
3 7/16 PL-WC SLV SEAL KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-7/16 in Bore, Seal Kit
MI ITEM #01298084
MFR #3 7/16 PL-WC SLV SEAL KIT
Price$658.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 7/16 PL-WC SLV SEAL KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-7/16 in Bore, Seal Kit
MI ITEM #01298084
MFR #3 7/16 PL-WC SLV SEAL KIT

Mfr description
389827 SLEEVOIL SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$658.17/each

Specifications

Dimensions

  • Height
    2.165
  • Length
    5.984
  • Weight
    0.5 lbs, 0.45
  • Width
    5.354

Details

  • Country of Origin
    US
  • Includes
    (2) Seal Retainer
  • Part Type
    Seal Kit
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)