Motion
9161
Nitrile Oil Seal - Solid, 1.326 in Shaft Dia., 2.316 in OD, 0.435 in Overall Width, 48 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298087
MFR #9161
Price$62.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.326 in Shaft Dia., 2.316 in OD, 0.435 in Overall Width, 48 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298087
MFR #9161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.15/each

Specifications

Dimensions

  • Outside Diameter
    2.316 in
  • Overall Width
    0.435 in
  • Shaft Diameter
    1.326 in
  • Weight
    0.12 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    48 Design
  • Design Type
    48
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893467184
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
9161 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought