Motion
5 7/16 MODULAR SLV SEAL KIT

DODGE
5 7/16 MODULAR SLV SEAL KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 5-7/16 in Bore, Seal Kit
Mi Item #01298162
MFR #5 7/16 MODULAR SLV SEAL KIT
Price$1,241.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 MODULAR SLV SEAL KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 5-7/16 in Bore, Seal Kit
Mi Item #01298162
MFR #5 7/16 MODULAR SLV SEAL KIT

Mfr description
389831 5-7/16 SLEEVOIL SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,241.81/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    7.1
  • Weight
    0.8 lbs, 0.8
  • Width
    7.1

Details

  • Country of Origin
    US
  • Includes
    (2) Seal Retainer
  • Part Type
    Seal Kit
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)