Specifications
Dimensions
- Manufacturer Reducer SizeHSCXT 1, SCXT1
- Weight0.65 lbs
Details
- Country of OriginUS
- IncludesOutput Seal
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesSeal Kit
- SeriesHydroil
- UPC_NO782475660896
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)