Overview
Mfr description
067016 HS2 HC 406E HSG ASSY
Specifications
- Housing MaterialDuctile Iron
- Country of OriginUS
- UPC_NO782475038114
- Housing TypeHinged Cap
- Bore Length4.13 in
- Type Of BearingTapered Roller
- Material067016
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data