Motion
14209
Single Lip Grease Seal - Solid, 1.438 in Shaft Dia., 2.000 in OD, 0.125 in Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298314
MFR #14209
Your Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 1.438 in Shaft Dia., 2.000 in OD, 0.125 in Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298314
MFR #14209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.91/each(List $19.97)

Overview

Mfr description
14209 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.438 in
  • Outside Diameter
    2.000 in
  • Overall Width
    0.125 in
  • Design Type
    HM4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311013970
  • Compatible Wear Sleeves
    99144
  • Compatible V-Rings
    400380;400381;400384;400385
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text