Motion
20AUX207

DODGE
20AUX207

Bearing Seal - 042380 Material
Mi Item #01298341
MFR #20AUX207
Price$551.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20AUX207

Bearing Seal - 042380 Material
Mi Item #01298341
MFR #20AUX207

Mfr description
20AUX207 SEAL ASSY 042380
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$551.30/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042380
  • Product Type
    Bearing Seals
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)