Motion
50AUX315

DODGE
50AUX315

Bearing Seal - 042384 Material
MI ITEM #01298360
MFR #50AUX315
Price$811.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50AUX315

Bearing Seal - 042384 Material
MI ITEM #01298360
MFR #50AUX315

Mfr description
042384 SEAL ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.75/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042384
  • Product Type
    Bearing Seals
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)