Motion
54AUX407 SEAL ASSY

DODGE
54AUX407 SEAL ASSY

Bearing Seal - Triple Taconite, Felt Material, 4-7/16 in Bore
Mi Item #01298368
MFR #54AUX407 SEAL ASSY
Price$1,088.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
54AUX407 SEAL ASSY

Bearing Seal - Triple Taconite, Felt Material, 4-7/16 in Bore
Mi Item #01298368
MFR #54AUX407 SEAL ASSY

Mfr description
042385 SEAL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,088.07/each

Specifications

Dimensions

  • Weight
    1.28 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Triple Taconite
  • UPC_NO
    782475023165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)