Specifications
Dimensions
- Weight0.94 lbs
Details
- Bore TypeCylindrical
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Product TypeBall Bearing Cartridges
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)