Motion
19305
Oil Seal - Solid, 1.938 in Shaft Dia., 2.8750 in OD, 0.718 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01298542
MFR #19305
Price$72.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.938 in Shaft Dia., 2.8750 in OD, 0.718 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01298542
MFR #19305

Mfr description
19305 SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.75/each

Specifications

Dimensions

  • Outside Diameter
    2.875 in
  • Overall Width
    0.718 in
  • Shaft Diameter
    1.938 in
  • Weight
    0.25 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311021432
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)