Motion
56X69X7.1
Nitrile Oil Seal - Solid, 56 mm Shaft Dia., 69 mm OD, 69 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01298555
MFR #56X69X7.1
Price$65.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 56 mm Shaft Dia., 69 mm OD, 69 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01298555
MFR #56X69X7.1

Mfr description
56X69X7.1 SC R WIPER SCRAPER NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.24/each

Specifications

Dimensions

  • Outside Diameter
    69 mm
  • Overall Width
    69 mm
  • Shaft Diameter
    56 mm
  • Weight
    0.10 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Brass Wiper-Scraper. Metal-Cased Bevelled Rubber Washer/Sea
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SC Design
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311048439
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Zero Pressure
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)