Motion
15440
Nitrile Oil Seal - Solid, 1.552 in Shaft Dia., 2.447 in OD, 0.5000 in Overall Width, HMSA78 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298886
MFR #15440
List Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.552 in Shaft Dia., 2.447 in OD, 0.5000 in Overall Width, HMSA78 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01298886
MFR #15440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.91/each for your price

Overview

Mfr description
15440 SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • Rubber On Face and Inside Wall.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.552 in
  • Outside Diameter
    2.447 in
  • Overall Width
    0.500 in
  • Design Type
    HMSA78
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSA78 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311015622
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text