Motion
08EC

DODGE
08EC

040700 Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Rubber Material
Mi Item #01298893
MFR #08EC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
08EC

040700 Open Bearing End Cap or Cover - 1-7/16 in Compatible Bore, Rubber Material
Mi Item #01298893
MFR #08EC

Mfr description
08EC END COVER 040700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    040700
  • Product Type
    Bearing End Caps & Covers
  • Sealing Type
    Auxiliary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)