Motion
14EC

DODGE
14EC

Bearing End Caps & Cover - 040703 Material
Mi Item #01298909
MFR #14EC
Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14EC

Bearing End Caps & Cover - 040703 Material
Mi Item #01298909
MFR #14EC

Mfr description
14EC END COVER 040703
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.55/each

Specifications

Details

  • Country of Origin
    US
  • Material
    040703
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • UPC_NO
    782475704095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)