Motion
20EC

DODGE
20EC

Bearing End Caps & Cover - 040704 Material
Mi Item #01298915
MFR #20EC
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20EC

Bearing End Caps & Cover - 040704 Material
Mi Item #01298915
MFR #20EC

Mfr description
20EC END COVER 040704
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.16/each

Specifications

Details

  • Country of Origin
    US
  • Material
    040704
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • UPC_NO
    782475687114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)