Motion
24EC

DODGE
24EC

Bearing End Caps & Cover - 040705 Material
MI ITEM #01298920
MFR #24EC
Your Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24EC

Bearing End Caps & Cover - 040705 Material
MI ITEM #01298920
MFR #24EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.98/each(List $44.82)

Overview

Mfr description
24EC END COVER 040705

Specifications

  • Material
    040705
  • Seal Type
    Auxiliary
  • Series
    SAF
  • UPC_NO
    782475746255
  • Country of Origin
    US
  • Sealing Type
    Auxiliary
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text