Motion
56EC

DODGE
56EC

Bearing End Caps & Cover - 040712 Material
Mi Item #01298956
MFR #56EC
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
56EC

Bearing End Caps & Cover - 040712 Material
Mi Item #01298956
MFR #56EC

Mfr description
56EC END COVER 040712
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Details

  • Country of Origin
    US
  • Material
    040712
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • UPC_NO
    782475734993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)