Motion
60EC

DODGE
60EC

Bearing End Caps & Cover - 040714 Material
Mi Item #01298965
MFR #60EC
Price$136.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60EC

Bearing End Caps & Cover - 040714 Material
Mi Item #01298965
MFR #60EC

Mfr description
60EC END COVER 040714
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.93/each

Specifications

Details

  • Country of Origin
    US
  • Material
    040714
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • UPC_NO
    782475705474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)