Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.568 in Shaft Dia., 2.620 in OD, 1.000 in Overall Width, HMS15 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01298968
MFR #15692

Mfr description
15692 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.620 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    1.568 in
  • Weight
    0.18 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMS15 Design
  • Design Type
    HMS15
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311015912
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)