Overview
Mfr description
24AUX211 TACONITE SEAL 042381
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeAuxiliary
- Material042381
- UPC_NO782475023127
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data