Overview
Mfr description
54AUX408 TACONITE SEAL 042386
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeAuxiliary
- Material042386
- UPC_NO782475023172
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data