Overview
Mfr description
64AUX515 TACONITE SEAL 042389
Specifications
- Country of OriginTW
- Type Of BearingSpherical Roller
- Sealing TypeAuxiliary
- Material042389
- UPC_NO782475023202
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data