Motion
538AUX700 SP

DODGE
538AUX700 SP

Bearing Seal - 043109 Material
Mi Item #01299030
MFR #538AUX700 SP
Price$2,290.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
538AUX700 SP

Bearing Seal - 043109 Material
Mi Item #01299030
MFR #538AUX700 SP

Mfr description
72AUX700 TACONITE SEAL 043109
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,290.13/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043109
  • Product Type
    Bearing Seals
  • Sealing Type
    Auxiliary
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475594818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)