Motion
50TT313

DODGE
50TT313

Bearing Seal - 046407 Material
MI ITEM #01299075
MFR #50TT313
Your Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT313

Bearing Seal - 046407 Material
MI ITEM #01299075
MFR #50TT313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.27/each(List $79.67)

Overview

Mfr description
50TT313 SEAL 046407

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Single-Lip Contact
  • Material
    046407
  • UPC_NO
    782475777723
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text